TP356 - 14 to 22-1/2" Adj Bar HNGR

Eaton

  • $10.38 (Each)
  • $10.38 (Each)

  • $518.88 (Per 50)

  • $1,037.76 (Per 100)

In-Stock: 26 available locally (Gonzales, LA) (change location)
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
TP356
Manufacturer
Eaton
Manufacturer's Part Number
TP356
Description
14 to 22-1/2" Adj Bar HNGR
Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103564 / 00786189103564
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.38 (Each)
Carton
$518.88 (Per 50)
Stock Availability
Gonzales
26 (Check another store)
Baton Rouge
495
All Stores
5,870
Resources
Images
 
 
TP356 - Small Image
 
TP356 - Large Image
 
TP356 - Large Image
Attachments
 
 
TP356 - Specification Sheet
Tech Bulletins
 
 
TP356 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
14 To 22-1/2 In Length
Descriptions
Product Type
Bar Hanger Outlet Box
Description
14 TO 22-1/2" ADJ BAR HNGR
Long Description
Bar Hanger Outlet Box, Steel, 0.39 lb/EA
Short Description
Bar Hanger Outlet Box, Steel, 0.39 lb/EA
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP356 ADJUST BAR HANGER NON ST
Construction
Drawn
Special Features
Not fan rated
Additional Information
for use with
Outlet Box
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Made in USA
yes
dimensions
22.5000 IN X 1.0000 IN X 1.0000 IN
Cable Entry
KO
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP356
GTIN
00786189103564
UPC
786189103564
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable bar hanger
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,870

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
495 View Store
Gonzales
26 View Store
These alternate items can be purchased instead of TP356.
Jump To:

Similar Items

Similar items are close alternatives to TP356, though they may not be 100% alike.

Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
  • Our Part #: 6011ADW25
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6011ADW-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($306.46) ·
6011ADW25 - Abb Installation Products, Inc

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP356 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SX26 Appleton Electric 00687855685400
TP356 Eaton Crouse-Hinds 00786189103564
922 Raco 00050169009222
6011AP Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat