TP304 - 4X1-1/2D Oct, S BRKT, 1/2ko

Eaton

  • $16.33 (Each)
  • $16.33 (Each)

  • $816.40 (Per 50)

  • $1,632.81 (Per 100)

In-Stock: 108 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP304
Manufacturer
Eaton
Manufacturer's Part Number
TP304
Description
4X1-1/2D Oct, S BRKT, 1/2ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 1-1/2", Steel, (1) 1/2", Fixture Rated, 15.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103045 / 00786189103045
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.33 (Each)
Carton
$16.33 (Each)
Standard Packaging
$816.40 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
108
Resources
Tech Bulletins
 
 
TP304 - Tech Bulletin
Attachments
 
 
TP304 - Specification Sheet
Images
 
 
TP304 - Small Image
 
TP304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Construction
Drawn
Description
4X1-1/2D OCT,S BRKT,1/2KO
Extra Long Description
THEP TP304 4 OCT NMOUTLET BOX S SET
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 4", S, set 1/2", 4, NM clamps, 1-1/2", Steel, (1) 1/2", Fixture rated, 15.5 cubic inch capacity
Product Type
4 Oct Nmoutlet Box S Set 1/2 BRKT
Special Features
Fixture Rated
Additional Information
Cable Entry
KO
Dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP304
GTIN
00786189103045
UPC
786189103045
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon outlet box
Packaging
Weight per each
0.64
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
1/2 In S Bracket
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 108

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
11 View Store
Springdale
47 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
50 View Store

* All prices subject to change.

Begin Live Chat