TP250 - 3-1/2D SWBX 3/4 Ko

Eaton

  • $13.38 (Each)
  • $13.38 (Each)

  • $334.46 (Per 25)

  • $1,337.84 (Per 100)
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
TP250
Manufacturer
Eaton
Manufacturer's Part Number
TP250
Description
3-1/2D SWBX 3/4 Ko
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Conduit (No Clamps), 3-1/2", (2) 3/4", Steel, Gangable, 18.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102505 / 00786189102505
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.38 (Each)
Carton
$13.38 (Each)
Standard Packaging
$334.46 (Per 25)
Resources
Images
 
 
TP250 - Small Image
 
TP250 - Large Image
Attachments
 
 
TP250 - Specification Sheet
Tech Bulletins
 
 
TP250 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 3-1/2 In Depth X 3 In Height
Descriptions
Description
3-1/2D SWBX 3/4 KO
Product Type
3 1/2 Deep Cond SW Box 3/4 Ko
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP250 3 1/2 DEEP COND SW BOX 3
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 3-1/2", (2) 3/4", Steel, Gangable, 18.0 cubic inch capacity
Special Features
Weight 74 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(2) 3/4 in
dimensions
3.0000 IN X 2.0000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP250
GTIN
00786189102505
UPC
786189102505
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.73
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP250.
Jump To:

Cross Referenced

These items are similar to TP250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP250 Eaton Crouse-Hinds 00786189102505
54-NE-3/4 Thomas & Betts n/a
CYLE-3/4 Thomas & Betts Conduit n/a
Z330N-3/4 Unity Manufacturing 00091617102553

* All prices subject to change.

Begin Live Chat