TP244 - 3-1/2D, G SWBX, Ers & CLMPS

Eaton

  • $17.76 (Each)
  • $17.76 (Each)

  • $444.00 (Per 25)
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
TP244
Manufacturer
Eaton
Manufacturer's Part Number
TP244
Description
3-1/2D, G SWBX, Ers & CLMPS
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);1/2 In (End) Knockout Size, 7 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102444 / 00786189102444
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.76 (Each)
Standard Packaging
$444.00 (Per 25)
Resources
Images
 
 
TP244 - Small Image
 
TP244 - Large Image
Attachments
 
 
TP244 - Specification Sheet
Tech Bulletins
 
 
TP244 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
3-1/2 in
Size
2 In Width X 3-1/2 In Depth X 3 In Height
Descriptions
Description
3-1/2D,G SWBX,ERS & CLMPS
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);1/2 in (End) Knockout Size, 7 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.79 lb/EA
Short Description
3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP244 3 1/2 DEEP MCI CABLE SW
Special Features
Ears
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in (Bottom);1/2 in (Side);1/2 in (End)
Number of Knockouts
7
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
package quantity
25 PK
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 3.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP244
GTIN
00786189102444
UPC
786189102444
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
0.79 lb/EA
Weight per each
0.81
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Non Metallic Cable
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP244.
Jump To:

Cross Referenced

These items are similar to TP244 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP244 Eaton Crouse-Hinds 00786189102444
175F O-Z Gedney 00687855510887
600 Raco 00050169006009
54BX Thomas & Betts n/a
G603-BX Garvin Industries n/a
CX Thomas & Betts 00785991107050

* All prices subject to change.

Begin Live Chat