TP184 - [50] Side BRKT Box W/MC

Eaton

  • $18.34 (Each)
  • $18.34 (Each)

  • $1,834.05 (Per 100)

  • $183,386.66 (Per 9,999)

Availability: Currently Out Of Stock
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
TP184
Manufacturer
Eaton
Manufacturer's Part Number
TP184
Description
[50] Side BRKT Box W/MC
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 5/8", 2, Ac/MC Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101843 / 00786189101843
Weight per unit
0.702 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.34 (Each)
Carton
$18.34 (Each)
Standard Packaging
$183,386.66 (Per 9,999)
Resources
Images
 
 
TP184 - Small Image
 
TP184 - Large Image
Attachments
 
 
TP184 - Specification Sheet
Tech Bulletins
 
 
TP184 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
extra long description
THEP TP184 2 1/2 DP SW BX MCI CAB S
Product Type
2 1/2 DP SW BX Mci Cab S Set 5/8 BKT
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Description
[50] SIDE BRKT BOX W/MC
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 5/8", 2, AC/MC clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 cubic inch capacity
Special Features
Weight 70 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP184
GTIN
00786189101843
UPC
786189101843
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.702
Carton
1
Package
9999
Uses, Certifications, and Standards
Mounting
5/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP184.
Jump To:

Cross Referenced

These items are similar to TP184 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP184 Eaton Crouse-Hinds 00786189101843
173-FVB O-Z Gedney 00687855759958
524 Raco 00050169905241
52FBX Thomas & Betts n/a
LXV-25 Thomas & Betts 00785991118803

* All prices subject to change.

Begin Live Chat