TP130 - 2" Deep SW Box

Eaton

  • $10.20 (Each)
  • $10.20 (Each)

  • $509.80 (Per 50)

  • $1,019.61 (Per 100)
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
TP130
Manufacturer
Eaton
Manufacturer's Part Number
TP130
Description
2" Deep SW Box
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Conduit (No Clamps), 2", (1) 1/2", Steel, (2) 1/2", Ears, Gangable, 10.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101300 / 00786189101300
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Carton
$509.80 (Per 50)
Resources
Images
 
 
TP130 - Small Image
 
TP130 - Large Image
Attachments
 
 
TP130 - Specification Sheet
Tech Bulletins
 
 
TP130 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2 In Depth X 3 In Height
Descriptions
extra long description
THEP TP130 2 DEEP SW BOX EARS FOR C
Product Type
2 Deep SW Box Ears For Cond
Description
2" DEEP SW BOX
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Construction
Welded
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 2", (1) 1/2", Steel, (2) 1/2", Ears, Gangable, 10.0 cubic inch capacity
Special Features
Ears
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP130
GTIN
00786189101300
UPC
786189101300
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.48
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP130.
Jump To:

Cross Referenced

These items are similar to TP130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
111 Appleton Electric 00687855758654
51 Eaton Crouse-Hinds 00784564100511
TP130 Eaton Crouse-Hinds 00786189101300
G600 Garvin Industries 00785592600103
GSB-1 Orbit Industries 00835243010772
111LE O-Z Gedney 00687855758753
420 Raco 00050169004203
51 Thomas & Betts 00781720002801
LXMCOW Thomas & Betts n/a
V104 Unity Manufacturing 00091617101303

* All prices subject to change.

Begin Live Chat