TMC31001 - 1" Cable Gland (.85-1.131)

Eaton

  • $115.23 (Each)
  • $115.23 (Each)

  • $576.15 (Per 5)
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
TMC31001
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-100-1
Description
1" Cable Gland (.85-1.131)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 1" NPT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129930 / 00662277129930
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.23 (Each)
Standard Packaging
$576.15 (Per 5)
Resources
Images
 
 
TMC31001 - Small Image
 
TMC31001 - Large Image
Brochures
 
 
TMC31001 - Brochure
Tech Bulletins
 
 
TMC31001 - Tech Bulletin
Other Links
 
 
TMC31001 - Other
 
TMC31001 - Other
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
1 Al MC and Tray Cable FTG Od .850 to 1.310
extra long description
CRS-H TMC3-100-1 1 AL MC AND TRAY
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
Description
1" CABLE GLAND (.85-1.131)
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 0.800" - 1.120" armor min./max., 0.850" - 1.310" cable range min./max., Armoured and non-armoured, Aluminum, 0.850" - 1.310" outer sheath min./max., Industrial protection, 1" NPT
Additional Information
dimensions
4.9900 IN X 1.9900 IN X 1.9900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC3-100-1
GTIN
00662277129930
UPC
662277129930
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC31001.
Jump To:

Similar Items

Similar items are close alternatives to TMC31001, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1 In Size, 2.625 In (Gland) Length, -25 °C Op...
  • Our Part #: TMC3112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3112
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($672.40) ·
TMC3112 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat