STTBA6 - 2" Alu Thru Bulk Head Fitting

Eaton

  • $66.23 (Each)
  • $66.23 (Each)

  • $331.12 (Per 5)

  • $6,622.50 (Per 100)
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
STTBA6
Manufacturer
Eaton
Manufacturer's Part Number
STTBA 6
Description
2" Alu Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100863 / 00784731100863
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.23 (Each)
Carton
$66.22 (Each)
Standard Packaging
$331.12 (Per 5)
Resources
Tech Bulletins
 
 
STTBA6 - Tech Bulletin
Attachments
 
 
STTBA6 - Specification Sheet
Other Links
 
 
STTBA6 - Other
Images
 
 
STTBA6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Aluminum
Descriptions
Product Type
CH Myers 2 Alum Through Bulkhead
Description
2" ALU THRU BULK HEAD FITTING
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STTBA 6 CH MYERS 2 ALUM THROU
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 2"
Additional Information
dimensions
3.2300 IN X 3.2300 IN X 1.7600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STTBA 6
GTIN
00784731100863
UPC
784731100863
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.65
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTBA6.
Jump To:

Cross Referenced

These items are similar to STTBA6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTBA 6 Eaton Crouse-Hinds 00784731100863
H200BHDA Thomas & Betts Conduit n/a
H200BHDA Thomas & Betts 00786210003344

* All prices subject to change.

Begin Live Chat