STTBA3 - 1" Alu Thru Bulk Head Fitting

Eaton

  • $23.54 (Each)
  • $23.54 (Each)

  • $117.68 (Per 5)

  • $2,353.65 (Per 100)
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
STTBA3
Manufacturer
Eaton
Manufacturer's Part Number
STTBA 3
Description
1" Alu Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100832 / 00784731100832
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Carton
$23.54 (Each)
Standard Packaging
$117.68 (Per 5)
Resources
Tech Bulletins
 
 
STTBA3 - Tech Bulletin
Attachments
 
 
STTBA3 - Specification Sheet
Other Links
 
 
STTBA3 - Other
Images
 
 
STTBA3 - Large Image
 
STTBA3 - Small Image
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
Aluminum
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
CH Myers 1 Alum Through Bulkhead
Description
1" ALU THRU BULK HEAD FITTING
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 1"
Special Features
Weight 30 Lb per 100
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STTBA 3 CH MYERS 1 ALUM THROU
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STTBA 3
GTIN
00784731100832
UPC
784731100832
Taxonomies, Classifications, and Categories
Type
Through Bulkhead Fitting
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Packaging
Weight per each
0.32
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STTBA3.
Jump To:

Cross Referenced

These items are similar to STTBA3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTBA 3 Eaton Crouse-Hinds 00784731100832
H100BHDA Thomas & Betts Conduit n/a
H100BHDA Thomas & Betts 00786210003245

* All prices subject to change.

Begin Live Chat