STL8 - 8 Oz Can Thread Lube

Eaton

  • $84.48 (Each)
  • $84.48 (Each)

  • $422.40 (Per 5)

In-Stock: 638 available at other locations ( find a store with stock)
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
STL8
Manufacturer
Eaton
Manufacturer's Part Number
STL8
Description
8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
782274614250 / 00782274614250
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.48 (Each)
Standard Packaging
$422.40 (Per 5)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
15
All Stores
638
Resources
Images
 
 
STL8 - Small Image
 
STL8 - Large Image
 
STL8 - Large Image
Attachments
 
 
STL8 - Specification Sheet
Specifications Sheets
 
 
STL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Lithium
Color
Amber
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Description
8 OZ CAN THREAD LUBE
Extra Long Description
CRH STL8 STEEL THRD LUBRICANT 8 OZ
Features
STL Thread Lubricant is used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain, and to inhibit corrosion on any metal-to-metal joint of apparatus and control enclosures.
Long Description
Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb
Product Type
Thread Lubricant
Short Description
Thread Lubricant, 8 oz, Amber
Additional Information
Composition
Highly Refined Base Oil (viscosity >20.5 CST @ 40°C)
Container Capacity
8 oz
Container Type
Can
Dimensions
2.5000 IN X 2.5000 IN X 4.5000 IN
Flash Point
227°C;441°F
Odor
Bland
Operating Temperature Range
-20 to +300 °F
Package Quantity
1 CT;5 PK
Physical Form
Grease
Specific Gravity
0.89
Standards Met
NEC 2008, Article 300.6
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STL8
GTIN
00782274614250
UPC
782274614250
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Thread Lubricant
Packaging
Weight
0.61 lb
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Screw Thread
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 638

Location search:
These alternate items can be purchased instead of STL8.
Jump To:

Similar Items

Similar items are close alternatives to STL8, though they may not be 100% alike.

Cross Referenced

These items are similar to STL8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STL8 Eaton Crouse-Hinds 00782274614250
LUBG-6 Killark 00783936395005
STL-8 O-Z Gedney 00783126101997
OZG# STL8 Appleton Electric n/a
TLC3 Appleton Electric 00781381324588
HTL4 Eaton Crouse-Hinds 00782274490304
LUBT-2 Killark 00783936395043
CP16 Thomas & Betts 00786210806372
CP8-TB Thomas & Betts 00786210806365
CP8TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat