STAG8 - 3" Alu Ins Ground Hub

Eaton

  • $81.28 (Each)
  • $81.28 (Each)

  • $162.56 (Per 2)

  • $8,127.83 (Per 100)
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
STAG8
Manufacturer
Eaton
Manufacturer's Part Number
STAG 8
Description
3" Alu Ins Ground Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731101129 / 00784731101129
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.28 (Each)
Carton
$81.28 (Each)
Standard Packaging
$162.56 (Per 2)
Resources
Images
 
 
STAG8 - Small Image
 
STAG8 - Large Image
Attachments
 
 
STAG8 - Specification Sheet
Tech Bulletins
 
 
STAG8 - Tech Bulletin
Other Links
 
 
STAG8 - Other
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
360 Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3 in
Descriptions
Product Type
CH Myers 3 Alum Ground Hub
extra long description
MYERS STAG 8 CH MYERS 3 ALUM GROUND
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Description
3" ALU INS GROUND HUB
Long Description
Eaton Crouse-Hinds series Myers ground hub, Aluminum, 3"
Special Features
Vibration Proof, Ground Wire Size 6 AWG (CSA), 1/0 AWG (UL), Weight 125 Lb per 100
Additional Information
dimensions
4.3700 IN X 3.0200 IN X 4.3700 IN
Manufacturer Information
Manufacturers Part Number
STAG 8
Brand
Eaton
GTIN
00784731101129
UPC
784731101129
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
1.03
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STAG8.
Jump To:

Cross Referenced

These items are similar to STAG8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STAG 8 Eaton Crouse-Hinds 00784731101129
H300GRA Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat