STA4 - 1-1/4" Alu Myers Hub

Eaton

  • $16.13 (Each)
  • $16.13 (Each)

  • $161.32 (Per 10)

  • $1,613.17 (Per 100)
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
STA4
Manufacturer
Eaton
Manufacturer's Part Number
STA 4
Description
1-1/4" Alu Myers Hub
Threaded Hub, 1-1/4 In Trade Size, Insulated, Straight Connection Orientation, 1-1/4 In Hub Size, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100184 / 00784731100184
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$161.32 (Per 10)
Resources
Images
 
 
STA4 - Small Image
 
STA4 - Large Image
 
STA4 - Large Image
Attachments
 
 
STA4 - Specification Sheet
Tech Bulletins
 
 
STA4 - Tech Bulletin
Other Links
 
 
STA4 - Other
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1-1/4 in
Size
1-1/4 in
Descriptions
Product Type
Threaded Hub
Long Description
Threaded Hub, 1-1/4 in Trade Size, Insulated, Straight Connection Orientation, 1-1/4 in Hub Size, 0.22 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
Threaded Hub, 1-1/4 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
Description
1-1/4" ALU MYERS HUB
extra long description
MYERS STA 4 CH MYERS 1 1/4 ALUM HUB
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
for use with
IMC/Rigid Conduit
Standards Met
UL E-27258;cUL Listed
package quantity
10 CT
Made in USA
yes
dimensions
2.3700 IN X 1.7100 IN X 2.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 4
GTIN
00784731100184
UPC
784731100184
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
10
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STA4.
Jump To:

Cross Referenced

These items are similar to STA4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 4 Eaton Crouse-Hinds 00784731100184
H125-TBA Thomas & Betts Conduit n/a
HUB125A Appleton Electric 00781381191494
373AL Thomas & Betts 00786210829180
H125A Thomas & Betts 00786210903460
HT4 Thomas & Betts 00042269491700

* All prices subject to change.

Begin Live Chat