STA2 - 3/4" Alu Myers Hub

Eaton

  • $11.51 (Each)
  • $11.51 (Each)

  • $287.86 (Per 25)

  • $1,151.44 (Per 100)

In-Stock: 4 available locally (San Angelo, TX) (change location)
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
STA2
Manufacturer
Eaton
Manufacturer's Part Number
STA 2
Description
3/4" Alu Myers Hub
Threaded Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4 In Hub Size, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100160 / 00784731100160
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Carton
$287.86 (Per 25)
Stock Availability
San Angelo
4 (Check another store)
Abilene
24
All Stores
863
Resources
Images
 
 
STA2 - Small Image
 
STA2 - Large Image
 
STA2 - Large Image
Attachments
 
 
STA2 - Specification Sheet
Tech Bulletins
 
 
STA2 - Tech Bulletin
Other Links
 
 
STA2 - Other
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
3/4 in
Size
3/4 in
Descriptions
Product Type
Threaded Hub
Description
3/4" ALU MYERS HUB
Long Description
Threaded Hub, 3/4 in Trade Size, Insulated, Straight Connection Orientation, 3/4 in Hub Size, 0.12 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
Threaded Hub, 3/4 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
extra long description
MYERS STA 2 CH MYERS 3/4 ALUM HUB
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III Div 1 and 2;Class I Zone 1 Aex E II;Class I Zone 1 Ex E II;NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
for use with
IMC/Rigid Conduit
Standards Met
UL E-27258;CSA Certified;NEC/CEC Certified;IEC Certified;cUL Listed
package quantity
25 CT
Made in USA
yes
dimensions
1.6700 IN X 1.4900 IN X 1.6700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 2
GTIN
00784731100160
UPC
784731100160
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STA2.
Jump To:

Cross Referenced

These items are similar to STA2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 2 Eaton Crouse-Hinds 00784731100160
H075-TBA Thomas & Betts Conduit n/a
HUB75A Appleton Electric 00781381191470
371AL Thomas & Betts 00786210829166
H075A Thomas & Betts 00786210898421
HT2 Thomas & Betts 00042269491502

* All prices subject to change.

Begin Live Chat