SL8 - 3" Sealing Locknut

Eaton

  • $36.76 (Each)
  • $36.76 (Each)

  • $367.60 (Per 10)

  • $3,676.03 (Per 100)

In-Stock: 5 available locally (Atlanta, GA) (change location)
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
SL8
Manufacturer
Eaton
Manufacturer's Part Number
SL8
Description
3" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 In Trade Size, 0.46 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320087 / 00784564320087
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.76 (Each)
Carton
$367.60 (Per 10)
Stock Availability
Atlanta
5 (Check another store)
All Stores
1,430
Resources
Images
 
 
SL8 - Small Image
 
SL8 - Large Image
 
SL8 - Large Image
Attachments
 
 
SL8 - Specification Sheet
Tech Bulletins
 
 
SL8 - Tech Bulletin
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
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Sealing Locknut
Description
3" SEALING LOCKNUT
extra long description
MIDWEST SL8 3 SEALING LOCKNUT
Long Description
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 in Trade Size, 0.46 lb/EA
Short Description
Sealing Locknut, 3", Zinc Plated, Malleable Iron
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Additional Information
for use with
Rigid Conduit;IMC Conduit
Standards Met
cUL Listed;cULus Listed;UL E-19189
package quantity
10 CT
Made in USA
yes
dimensions
3.9600 IN X 2.5200 IN X 1.3700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL8
GTIN
00784564320087
UPC
784564320087
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
3 in
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,430

Location search:

* All prices subject to change.

Begin Live Chat