PLG28 - 1/4" Plug

Eaton

  • $4.48 (Each)
  • $4.48 (Each)

  • $224.00 (Per 50)
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
PLG28
Manufacturer
Eaton
Manufacturer's Part Number
PLG28
Description
1/4" Plug
Plug, 1/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274439266 / 00782274439266
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$224.00 (Per 50)
Resources
Tech Bulletins
 
 
PLG28 - Tech Bulletin
Attachments
 
 
PLG28 - Specification Sheet
Images
 
 
PLG28 - Large Image
 
PLG28 - Small Image
 
PLG28 - Large Image
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
Steel
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Plug
Description
1/4" PLUG
Long Description
Plug, 1/4 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.02 lb/EA
Short Description
Plug, 1/4 in, Electro Galvanized with Chromate Treatment
Special Features
Clean Tapered Thread
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG28 1/4 RECESSED HEAD PLG
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B C D, Class Ii Div 1 Group E F G, Class Ii Div 2 Group F G, Class Iii
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
50 CT
Made in USA
yes
dimensions
4.5000 IN X 3.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG28
Model
PLG
GTIN
00782274439266
UPC
782274439266
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
1/4 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG28.
Jump To:

Cross Referenced

These items are similar to PLG28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG28 Eaton Crouse-Hinds 00782274439266
PLUG375 Killark n/a

* All prices subject to change.

Begin Live Chat