LTB5045G - 1/2" 45D LT Conn

Eaton

  • $12.29 (Each)
  • $12.29 (Each)

  • $307.36 (Per 25)

  • $1,229.43 (Per 100)
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
LTB5045G
Manufacturer
Eaton
Manufacturer's Part Number
LTB5045G
Description
1/2" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Insulated, #4-14 Awg Lug Size, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564264213 / 00784564264213
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.29 (Each)
Carton
$12.29 (Each)
Standard Packaging
$307.36 (Per 25)
Resources
Images
 
 
LTB5045G - Small Image
 
LTB5045G - Large Image
Attachments
 
 
LTB5045G - Specification Sheet
Tech Bulletins
 
 
LTB5045G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1/2" 45D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Product Type
1/2 LT 45 Deg Conn Ground Lug Insulated
extra long description
MIDWEST LTB5045G 1/2 LT 45 DEG CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 1/2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
2.5000 IN X 1.2500 IN X 2.5000 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB5045G
GTIN
00784564264213
UPC
784564264213
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.82
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB5045G.
Jump To:

Cross Referenced

These items are similar to LTB5045G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-4550L Appleton Electric 00781381403641
LTB5045G Eaton Crouse-Hinds 00784564264213
LTB5045GC Eaton Crouse-Hinds 00784564253125
K05041-G Killark 00783936383729
4Q-450LT O-Z Gedney 00783126618341
3562-3 Raco 00050169356234
5342GR Thomas & Betts 00786210900032
5242GR Thomas & Betts 00786210899886
5342GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat