LTB50 - 1/2" STR LT Conn Ins

Eaton

  • $5.03 (Each)
  • $5.03 (Each)

  • $125.65 (Per 25)

  • $502.59 (Per 100)

In-Stock: 20 available locally (McKinney, TX) (change location)
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
LTB50
Manufacturer
Eaton
Manufacturer's Part Number
LTB50
Description
1/2" STR LT Conn Ins
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 In Length, 1.250 In Diameter, Insulated, Threaded Connection, 17.6 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564310507 / 00784564310507
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.03 (Each)
Carton
$125.65 (Per 25)
Standard Packaging
$502.59 (Per 100)
Stock Availability
McKinney
20 (Check another store)
DFW RDC
0
All Stores
2,047
Resources
Images
 
 
LTB50 - Small Image
 
LTB50 - Large Image
Attachments
 
 
LTB50 - Specification Sheet
Tech Bulletins
 
 
LTB50 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
1.250 in
Diameter
1.250 in
Descriptions
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 in Length, 1.250 in Diameter, Insulated, Threaded Connection, 17.6 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1/2 in, Straight, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
1/2" STR LT CONN INS
extra long description
MIDWEST LTB50 1/2 LT CONN INSULATED
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
dimensions
1.7500 IN X 1.2500 IN X 1.2500 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB50
sub brand
Liquidator(TM)
GTIN
00784564310507
UPC
784564310507
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
17.6 lb/100
Weight per each
0.18
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.53
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LTB50.
Jump To:

Cross Referenced

These items are similar to LTB50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI50 AFC Cable Systems 00077680146779
STB-50 Appleton Electric 00781381680950
LT50A Arlington 00018997325013
430-SLTI Bridgeport Fittings 00781747044303
LTB50 Eaton Crouse-Hinds 00784564310507
LTBK50 Eaton Crouse-Hinds 00784564000095
SL50I LH Dottie 00781002667186
LTC-50 Garvin Industries 00785592110299
86205B Halex 00051411862053
H0501 Hubbell Wiring Device-Kellems 00783585035123
K0501 Killark 00783936997971
MSTR-50-B Madison Electric 00784297547225
MLTI-50 Orbit Industries 00835243032002
4Q-50T O-Z Gedney 00783126617207
4Q50TG O-Z Gedney n/a
4QS50T O-Z Gedney n/a
RT-50AS Producto Electric Corp. n/a
3512 Raco n/a
3512RAC Raco 00050169035122
H0501 Raco n/a
LTMI050 Raco n/a
5332 Thomas & Betts 00786210053325
LT701 Thomas & Betts n/a
LT-701 Thomas & Betts n/a
LT-701 Thomas & Betts Conduit n/a
471S Topaz 00751338144408

* All prices subject to change.

Begin Live Chat