LT50G - 1/2" LT Conn Ground #4

Eaton

  • $7.65 (Each)
  • $7.65 (Each)

  • $191.19 (Per 25)

  • $764.76 (Per 100)

In-Stock: 824 available at other locations ( find a store with stock)
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
LT50G
Manufacturer
Eaton
Manufacturer's Part Number
LT50G
Description
1/2" LT Conn Ground #4
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Length, 1.25 In Diameter, Non-Insulated, Threaded Connection, 19.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260017 / 00784564260017
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.65 (Each)
Carton
$191.19 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
824
Resources
Images
 
 
LT50G - Small Image
 
LT50G - Large Image
Attachments
 
 
LT50G - Specification Sheet
Tech Bulletins
 
 
LT50G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
1.25 in
Diameter
1.25 in
Descriptions
Description
1/2" LT CONN GROUND #4
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Length, 1.25 in Diameter, Non-Insulated, Threaded Connection, 19.5 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1/2 in, Straight, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT50G 1/2 LT CONN GROUND LU
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
dimensions
1.7500 IN X 1.2500 IN X 1.2500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT50G
sub brand
Liquidator(TM)
GTIN
00784564260017
UPC
784564260017
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
19.5 lb/100
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT50G.
Jump To:

Similar Items

Similar items are close alternatives to LT50G, though they may not be 100% alike.

Liquid Tight Flexible Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Ch...
  • MFR Part #: 5232GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($814.88) ·
5232GR - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$32.60

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland ...
  • MFR Part #: LT50
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($154.35) · 100 ($617.39) ·
LT50 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$6.17

Each

QTY:
Each
Add
Non-Metallic Liquid Tight Straight Fitting, 1/2 In Trade Size, Gray, 1.40 In Dia...
  • MFR Part #: LT43DNEW
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,134.14) ·
LT43DNEW - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$22.68

Each

QTY:
Each
Add
Non-Metallic Liquid Tight Connector With O-Ring, 1/2 In Trade Size, Thermoplasti...
  • MFR Part #: 6302
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($819.26) · 100 ($4,096.30) ·
6302 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$40.96

Each

QTY:
Each
Add
Kellems Wire Management, Liquidtight System, Polytuff® Straight Male Liquid Tigh...
  • MFR Part #: P050NGYA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($71.00) ·
P050NGYA - Hubbell Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$2.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT50G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50L Appleton Electric 00781381403078
LT50G Eaton Crouse-Hinds 00784564260017
4Q-50L O-Z Gedney 00783126617238
5232GR Thomas & Betts 00786210899831
6441001 Cantex 88700567221
LT-50 Eaton Crouse-Hinds 00784564300508
P050NGYA Hubbell Wiring Device-Kellems 783585339139
21813 Morris 00601986218139
4722 Raco 00050169947227
4722-8 Raco 50169472286
4742 Raco 50169047422
7100 Teddico-BWF 00087115071002
6302 Thomas & Betts 786210063027
LT43D-NEW Thomas & Betts 34481087878
LT50 Thomas & Betts 34481152019
LT50G Thomas & Betts 34481152033
K0501-G Killark 00783936383514

* All prices subject to change.

Begin Live Chat