6302 - 1/2" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $40.96 (Each)
  • $40.96 (Each)

  • $819.26 (Per 20)

  • $4,096.30 (Per 100)

In-Stock: 450 available at other locations ( find a store with stock)
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
6302
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6302
Description
1/2" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 1/2 In Trade Size, Thermoplastic, Molded;Electro Zinc (Locknut), Straight Connection Orientation, 1.68 In Length, 1.48 In Diameter, 1/2 In Thread Size, Threaded Connection, 1 Outlet, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063027 / 5414363145325 / 00786210063027
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.96 (Each)
Carton
$819.26 (Per 20)
Standard Packaging
$4,096.30 (Per 100)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
450
Resources
Images
 
 
6302 - Small Image
 
6302 - Large Image
 
6302 - Large Image
Other Links
 
 
6302 - Other
 
6302 - Other
Attachments
 
 
6302 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Finish
Molded;Electro Zinc (Locknut)
Dimensions and Weight
Length
1.68 in
Diameter
1.48 in
Size
1/2 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight Connector With O-Ring
Description
1/2" NM LT CONN W/ O RING
Long Description
Non-Metallic Liquid Tight Connector With O-Ring, 1/2 in Trade Size, ThermoPlastic, Molded;Electro Zinc (Locknut), Straight Connection Orientation, 1.68 in Length, 1.48 in Diameter, 1/2 in Thread Size, Threaded Connection, 1 outlet, 10 lb/100
Features
1/2 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight Connector With O-Ring, Thermoplastic, 1/2 in, Straight
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6302 1/2 NONMETALLIC TYPE A LTI
Additional Information
Thread Size
1/2 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
20 CT;100 PK
Made in USA
yes
Connection Orientation
Straight
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
6302
sub brand
ABB
GTIN
00786210063027
UPC
786210063027
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
10 lb/100
Weight per each
0.1
Carton
20
Package
100
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 450

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
72 View Store
Ruston
9 View Store

A-L

Location Stock Available
Fort Smith
27 View Store
Hope
40 View Store
These alternate items can be purchased instead of 6302.
Jump To:

Cross Referenced

These items are similar to 6302 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430-NMLTS Bridgeport Fittings 00781747444301
NLT50 LH Dottie 00781002360025
NMLT-50 Orbit Industries 00835243030664
6302 Thomas & Betts 00786210063027
1501 Topaz 00751338830226

* All prices subject to change.

Begin Live Chat