LT5090G - 1/2" 90D STR Ground Conn

Eaton

  • $10.79 (Each)
  • $10.79 (Each)

  • $269.72 (Per 25)

  • $1,078.87 (Per 100)
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
LT5090G
Manufacturer
Eaton
Manufacturer's Part Number
LT5090G
Description
1/2" 90D STR Ground Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Diameter, Non-Insulated, Threaded Connection, 31.1 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260413 / 00784564260413
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.79 (Each)
Carton
$10.79 (Each)
Standard Packaging
$269.72 (Per 25)
Resources
Tech Bulletins
 
 
LT5090G - Tech Bulletin
Attachments
 
 
LT5090G - Specification Sheet
Images
 
 
LT5090G - Small Image
 
LT5090G - Large Image
 
LT5090G - Large Image
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
1.25 in
Descriptions
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Description
1/2" 90D STR GROUND CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Non-Insulated, Threaded Connection, 31.1 lb/100
Short Description
Liquid Tight 90° Connector, 1/2 in, 90°, Grounding
extra long description
MIDWEST LT5090G 1/2 LT 90 DEGREE CO
Additional Information
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 CT;25 PK
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Liquidator(TM)
Manufacturers Part Number
LT5090G
GTIN
00784564260413
UPC
784564260413
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
31.1 lb/100
Weight per each
0.37
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT5090G.
Jump To:

Similar Items

Similar items are close alternatives to LT5090G, though they may not be 100% alike.

Liquid Tight Flexible 90°Connector, 1/2 In Trade Size, Malleable Iron Material, ...
  • Our Part #: 5252GR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5252GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,224.58) · 50 ($2,449.16) ·
5252GR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT5090G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR5090GL American Fittings 00662364390908
ST-9050L Appleton Electric 00781381403276
470-SLTG Bridgeport Fittings 00781747204707
LT5090G Eaton Crouse-Hinds 00784564260413
4Q-950L O-Z Gedney 00783126618617
5252GR Thomas & Betts 00786210899930
K05091-G Killark 00783936383620

* All prices subject to change.

Begin Live Chat