LT35090 - 3-1/2" 90D LT Conn

Eaton

  • $387.31 (Each)
  • $387.31 (Each)
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
LT35090
Manufacturer
Eaton
Manufacturer's Part Number
LT35090
Description
3-1/2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564903501 / 00784564903501
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.31 (Each)
Resources
Images
 
 
LT35090 - Small Image
 
LT35090 - Large Image
Attachments
 
 
LT35090 - Specification Sheet
Tech Bulletins
 
 
LT35090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 1/2 LT 90 Degree Conn
Description
3-1/2" 90D LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, 3-1/2"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT35090 3 1/2 LT 90 DEGREE
Additional Information
dimensions
12.3800 IN X 5.2500 IN X 12.3800 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT35090
GTIN
00784564903501
UPC
784564903501
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
3 1/2 in
Packaging
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT35090.
Jump To:

Cross Referenced

These items are similar to LT35090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR35090 American Fittings 00662364335091
478-SLT Bridgeport Fittings 00781747024787
LT35090 Eaton Crouse-Hinds 00784564903501

* All prices subject to change.

Begin Live Chat