LT350 - 3-1/2" LT STR Conn

Eaton

  • $246.90 (Each)
  • $246.90 (Each)

  • $24,690.48 (Per 100)
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
LT350
Manufacturer
Eaton
Manufacturer's Part Number
LT350
Description
3-1/2" LT STR Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Malleable Iron, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564303509 / 00784564303509
Weight per unit
6.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.90 (Each)
Carton
$246.90 (Each)
Resources
Images
 
 
LT350 - Small Image
 
LT350 - Large Image
Attachments
 
 
LT350 - Specification Sheet
Tech Bulletins
 
 
LT350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 1/2 LT Conn
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 3-1/2"
Description
3-1/2" LT STR CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT350 3 1/2 LT CONN
Additional Information
dimensions
3.8100 IN X 5.2500 IN X 5.2500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT350
GTIN
00784564303509
UPC
784564303509
Taxonomies, Classifications, and Categories
Type
Liquidtight connector
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3 1/2 in
Packaging
Weight per each
6.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT350.
Jump To:

Cross Referenced

These items are similar to LT350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS350 AFC Cable Systems 00077680136848
ST-350 Appleton Electric 00781381280587
LT350 Arlington 00018997323507
438-SLT Bridgeport Fittings 00781747024381
438SLT Bridgeport Fittings n/a
LT350 Eaton Crouse-Hinds 00784564303509
K350 Killark 00783936998534
LMM-85 Neer 00687855382859
MLT-350 Orbit Industries 00835243053168
4Q-350 O-Z Gedney 00783126618020
3414 Raco 00050169034149
H350 Raco n/a
LT109 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat