LT300GSA - 3" LT STR Alu Conn 1/0-#8 Ground Lug

Eaton

  • $754.22 (Each)
  • $754.22 (Each)

  • $75,421.52 (Per 100)
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
LT300GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT300G SA
Description
3" LT STR Alu Conn 1/0-#8 Ground Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Aluminum, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564343000 / 00784564343000
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$754.22 (Each)
Carton
$754.22 (Each)
Resources
Images
 
 
LT300GSA - Small Image
 
LT300GSA - Large Image
Attachments
 
 
LT300GSA - Specification Sheet
Tech Bulletins
 
 
LT300GSA - Tech Bulletin
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
Aluminum
Descriptions
Description
3" LT STR ALU CONN 1/0-#8 GROUND LUG
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #1/0-8 AWG lug size, Aluminum, 3"
Product Type
3 LT Conn With Ground Lug Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT300G SA 3 LT CONN WITH GR
Additional Information
dimensions
3.5600 IN X 4.5000 IN X 5.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT300G SA
GTIN
00784564343000
UPC
784564343000
Taxonomies, Classifications, and Categories
Type
Liquidtight connector
Category Description
METALLIC FITTINGS
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat