LT30045 - 3" 45D LT MN

Eaton

  • $268.76 (Each)
  • $268.76 (Each)
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
LT30045
Manufacturer
Eaton
Manufacturer's Part Number
LT30045
Description
3" 45D LT MN
Liquid Tight 45°Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 In Diameter, Non-Insulated, Threaded Connection, 859.8 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564453006 / 00784564453006
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.76 (Each)
Resources
Tech Bulletins
 
 
LT30045 - Tech Bulletin
Attachments
 
 
LT30045 - Specification Sheet
Images
 
 
LT30045 - Large Image
 
LT30045 - Small Image
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
4.188 in
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 3 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 in Diameter, Non-Insulated, Threaded Connection, 859.8 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3 in, 45°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
3" 45D LT MN
extra long description
MIDWEST LT30045 3 LT 45 DEGREE CONN
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Connection Orientation
45°
package quantity
1 ct
dimensions
8.7500 IN X 4.1900 IN X 8.7500 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
sub brand
Liquidator(TM)
Manufacturers Part Number
LT30045
GTIN
00784564453006
UPC
784564453006
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight
859.8 lb/100
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.39
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT30045.
Jump To:

Cross Referenced

These items are similar to LT30045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L4350 AFC Cable Systems 00077680197276
ST45300 Appleton Electric 00781381680455
STB-45300 Appleton Electric 00781381681957
457SLT Bridgeport Fittings n/a
LT30045 Eaton Crouse-Hinds 00784564453006
SL45300I LH Dottie 00781002816287
86530B Halex 00051411865306
4Q4300 O-Z Gedney 00783126619904
4Q-4300T O-Z Gedney 00783126619911
5249 Thomas & Betts 00786210052496
238S Topaz 00751338335905

* All prices subject to change.

Begin Live Chat