LT150GSA - 1-1/2" Alu STR LT Conn

Eaton

  • $60.52 (Each)
  • $60.52 (Each)

  • $121.04 (Per 2)

  • $6,051.87 (Per 100)

Availability: Currently Out Of Stock
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
LT150GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT150G SA
Description
1-1/2" Alu STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564341501 / 00784564341501
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.52 (Each)
Carton
$60.52 (Each)
Standard Packaging
$121.04 (Per 2)
Resources
Tech Bulletins
 
 
LT150GSA - Tech Bulletin
Images
 
 
LT150GSA - Large Image
Attachments
 
 
LT150GSA - Specification Sheet
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
Aluminum
Descriptions
Product Type
1 1/2 LT Conn With Ground Lug Al
Description
1-1/2" ALU STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 1-1/2"
extra long description
MIDWEST LT150G SA 1 1/2 LT CONN WIT
Additional Information
dimensions
2.6300 IN X 2.5000 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
LT150G SA
Brand
Eaton
GTIN
00784564341501
UPC
784564341501
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.31
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat