LT15090 - 1-1/2" 90D LT Steel Conn

Eaton

  • $53.98 (Each)
  • $53.98 (Each)

  • $107.95 (Per 2)

  • $539.77 (Per 10)

  • $5,397.67 (Per 100)

In-Stock: 5 available locally (Katy, TX) ( change location)
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
LT15090
Manufacturer
Eaton
Manufacturer's Part Number
LT15090
Description
1-1/2" 90D LT Steel Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 121.3 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564901507 / 00784564901507
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.98 (Each)
Carton
$107.95 (Per 2)
Standard Packaging
$539.77 (Per 10)
Stock Availability
Katy
5 (Check another store)
Houston RDC
25
All Stores
522
Resources
Images
 
 
LT15090 - Small Image
 
LT15090 - Large Image
Attachments
 
 
LT15090 - Specification Sheet
Tech Bulletins
 
 
LT15090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
2.438 in
Descriptions
Description
1-1/2" 90D LT STEEL CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 in Diameter, Non-Insulated, Threaded Connection, 121.3 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, 90°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT15090 1 1/2 LT 90 DEGREE
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
2 CT
dimensions
2.8100 IN X 2.4400 IN X 3.8100 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT15090
sub brand
Liquidator(TM)
GTIN
00784564901507
UPC
784564901507
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
121.3 lb/100
Weight per each
1.35
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.29
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 522

Location search:
These alternate items can be purchased instead of LT15090.
Jump To:

Similar Items

Similar items are close alternatives to LT15090, though they may not be 100% alike.

90° Connector, 1-1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11...
  • MFR Part #: 474-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($102.97) · 10 ($514.85) ·
474LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$51.49

Each

QTY:
Each
Add
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1-1/2 In, Connec...
  • MFR Part #: ST-90150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($160.39) · 10 ($801.96) ·
ST90150 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$80.20

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc El...
  • MFR Part #: 5256
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($214.90) · 10 ($1,074.48) ·
5256 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$107.45

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • MFR Part #: LT15090 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.28) ·
LT15090SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$86.28

Each

QTY:
Each
Add
1 1/2" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K1509
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($348.85) ·
K1509 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$69.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT15090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9150 AFC Cable Systems 00077680137227
ST-90150 Appleton Electric 00781381680653
474-SLT Bridgeport Fittings 00781747024749
LT15090 Eaton Crouse-Hinds 00784564901507
LTK15090 Eaton Crouse-Hinds 00784564000323
LT15090SA Eaton Crouse-Hinds 00784564962744
SL90150 LH Dottie 00781002667438
66915B Halex 00051411669157
H1509 Hubbell Wiring Device-Kellems 00783585034263
K1509 Killark 00783936991412
MLT90-150 Orbit Industries 00835243031265
4Q-9150 O-Z Gedney 00783126619355
3426 Raco 00050169034262
H1509 Raco n/a
5256 Thomas & Betts 00786210052564
5256AL Thomas & Betts 00786210802589
LT-295 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat