LT15045 - 1-1/2" 45D LT Conn

Eaton

  • $47.30 (Each)
  • $47.30 (Each)

  • $94.61 (Per 2)

  • $4,730.36 (Per 100)
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
LT15045
Manufacturer
Eaton
Manufacturer's Part Number
LT15045
Description
1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 110.2 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564451507 / 00784564451507
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.30 (Each)
Carton
$94.61 (Per 2)
Resources
Tech Bulletins
 
 
LT15045 - Tech Bulletin
Attachments
 
 
LT15045 - Specification Sheet
Images
 
 
LT15045 - Large Image
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
2.438 in
Descriptions
Description
1-1/2" 45D LT CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 in Diameter, Non-Insulated, Threaded Connection, 110.2 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Short Description
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, 45°
extra long description
MIDWEST LT15045 1 1/2 LT 45 DEGREE
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
Connection Orientation
45°
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
2 CT
dimensions
3.7500 IN X 2.4400 IN X 3.7500 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT15045
sub brand
Liquidator(TM)
GTIN
00784564451507
UPC
784564451507
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
110.2 lb/100
Weight per each
1.18
Carton
2
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.27
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT15045.
Jump To:

Similar Items

Similar items are close alternatives to LT15045, though they may not be 100% alike.

Liquid Tight 45°Connector, 1-1/2 In Trade Size, Steel;Zinc Plated Steel (Ground ...
  • Our Part #: 5246
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5246
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($216.03) · 10 ($1,080.17) ·
5246 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$108.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT15045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45150 Appleton Electric 00781381680301
454-SLT Bridgeport Fittings 00781747024541
LT15045 Eaton Crouse-Hinds 00784564451507
LTK15045 Eaton Crouse-Hinds 00784564000316
SL45150 LH Dottie 00781002667131
66515B Halex 00051411665159
H1504 Hubbell Wiring Device-Kellems 00783585034461
K1504 Killark 00783936998589
MLT45-150 Orbit Industries 00835243031197
4Q-4150 O-Z Gedney 00783126618952
RT-45-150S Producto Electric Corp. n/a
3446 Raco 00050169034460
H1504 Raco n/a
5246 Thomas & Betts 00786210052465
5246 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat