LT125 - 1-1/4" LT STR Steel Conn

Eaton

  • $19.31 (Each)
  • $19.31 (Each)

  • $96.56 (Per 5)

  • $482.81 (Per 25)

  • $1,931.25 (Per 100)

Availability: In Stock Locally
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
LT125
Manufacturer
Eaton
Manufacturer's Part Number
LT125
Description
1-1/4" LT STR Steel Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.500 In Length, 2.250 In Diameter, Non-Insulated, Threaded Connection, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564301253 / 00784564301253
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.31 (Each)
Carton
$96.56 (Per 5)
Standard Packaging
$482.81 (Per 25)
Resources
Images
 
 
LT125 - Small Image
 
LT125 - Large Image
Attachments
 
 
LT125 - Specification Sheet
Tech Bulletins
 
 
LT125 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
1.500 in
Diameter
2.250 in
Descriptions
Description
1-1/4" LT STR STEEL CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.500 in Length, 2.250 in Diameter, Non-Insulated, Threaded Connection, 0.66 lb/EA
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/4 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT125 1 1/4 LT CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
5 PK
dimensions
2.1900 IN X 2.2500 IN X 2.2500 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT125
sub brand
Liquidator(TM)
GTIN
00784564301253
UPC
784564301253
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT125.
Jump To:

Similar Items

Similar items are close alternatives to LT125, though they may not be 100% alike.

Liquid Tight Straight Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 5/...
  • Our Part #: 433LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 433-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($91.29) · 20 ($365.16) ·
433LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.26

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Steel, Zinc Electroplated/...
  • Our Part #: 5235
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5235
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($189.74) · 25 ($948.71) ·
5235 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.95

Each

QTY:
Each
Add
1 1/4" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K125
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($621.50) ·
K125 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.15

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Strai...
  • Our Part #: ST125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-125
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($161.58) · 25 ($807.92) ·
ST125 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-125 Appleton Electric 00781381679558
433-SLT Bridgeport Fittings 00781747024336
LT125 Eaton Crouse-Hinds 00784564301253
H125 Hubbell Wiring Device-Kellems 00783585034058
K125 Killark 00783936998503
MLT-125 Orbit Industries 00835243031111
4Q-125 O-Z Gedney 00783126617559
RT-125S Producto Electric Corp. 00785244293042
3405 Raco 00050169034057
LT-104 Thomas & Betts Conduit n/a
LS125 AFC Cable Systems 00077680136763
SL125 LH Dottie 00781002667360
66212B Halex 00051411662127

* All prices subject to change.

Begin Live Chat