LT10090GSA - 1" LT 90D Ground Conn

Eaton

  • $51.04 (Each)
  • $51.04 (Each)

  • $510.42 (Per 10)

  • $5,104.15 (Per 100)
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
LT10090GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT10090G SA
Description
1" LT 90D Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564351005 / 00784564351005
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.04 (Each)
Carton
$51.04 (Each)
Standard Packaging
$510.42 (Per 10)
Resources
Images
 
 
LT10090GSA - Small Image
 
LT10090GSA - Large Image
Attachments
 
 
LT10090GSA - Specification Sheet
Tech Bulletins
 
 
LT10090GSA - Tech Bulletin
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
Aluminum
Descriptions
Product Type
1 LT 90 Degree Conn Ground Lug Al
Description
1" LT 90D GROUND CONN
extra long description
MIDWEST LT10090G SA 1 LT 90 DEGREE
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 1"
Additional Information
dimensions
2.9400 IN X 0.8100 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT10090G SA
GTIN
00784564351005
UPC
784564351005
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat