LBD800 - 2-1/2" Conduit CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD800
Manufacturer
Eaton
Manufacturer's Part Number
LBD800
Description
2-1/2" Conduit CVR
Eaton Crouse-Hinds Series Condulet LBD Replacement Cover Assembly, Feraloy Iron Alloy, Includes Hardware, 2-1/2" or 3"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274514291 / 00782274514291
Weight per unit
10.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBD800 - Small Image
 
LBD800 - Large Image
 
LBD800 - Large Image
 
LBD800 - Large Image
Attachments
 
 
LBD800 - Specification Sheet
Tech Bulletins
 
 
LBD800 - Tech Bulletin
Other Links
 
 
LBD800 - Other
 
LBD800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Hub Size
2-1/2 in
Descriptions
extra long description
CRS-H LBD800 2 1/2 - 3 REPLACE CVR
Description
2-1/2" CONDUIT CVR
Product Type
2 1/2 - 3 Replace CVR Assbly & Hardware
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Long Description
Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 2-1/2" or 3"
Special Features
With Hardware
Additional Information
dimensions
11.0000 IN X 5.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
LBD800
Brand
Eaton
GTIN
00782274514291
UPC
782274514291
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Replacement cover assembly
Packaging
Weight per each
10.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LBD800.
Jump To:

Similar Items

Similar items are close alternatives to LBD800, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet LBD Replacement Cover Assembly, Feraloy Iron ...
  • Our Part #: LBD600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBD600
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBD600 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1 1/4 REPLACEMENT CVR ASSBLY & HARDWARE
  • MFR Part #: LBD400
  • GTIN: 00782274514253
  • Manufacturer: Eaton
Cross Referenced

These items are similar to LBD800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GASK990R Eaton Crouse-Hinds 00782274438900
LBD800 Eaton Crouse-Hinds 00782274514291
MOL-780 Killark 00783936410081

* All prices subject to change.

Begin Live Chat