LB75MCG - 3/4" LB FM5 CND BC&G

Eaton

  • $24.07 (Each)
  • $24.07 (Each)

  • $240.72 (Per 10)

  • $2,407.23 (Per 100)
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
LB75MCG
Manufacturer
Eaton
Manufacturer's Part Number
LB75M CG
Description
3/4" LB FM5 CND BC&G
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002424 / 00662277002424
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Carton
$24.07 (Each)
Standard Packaging
$240.72 (Per 10)
Resources
Tech Bulletins
 
 
LB75MCG - Tech Bulletin
Images
 
 
LB75MCG - Large Image
Attachments
 
 
LB75MCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1.50
Width
2.25
Hub Size
3/4 in
Length
5.37
Descriptions
Product Type
3/4 Form 5 LB Cond Body CVR GSK Mall
Description
3/4" LB FM5 CND BC&G
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H LB75M CG 3/4 FORM 5 LB COND B
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LB shape, SnapPack pre-assembled body and integral gasket cover, 3/4"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
5.3700 IN X 1.5000 IN X 2.2500 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
LB75M CG
Brand
Eaton
GTIN
00662277002424
UPC
662277002424
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB75MCG.
Jump To:

Cross Referenced

These items are similar to LB75MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB28 Appleton Electric 781381743983
LB75-M Appleton Electric 781381476058
LB-62 Bridgeport Fittings 781747061621
LB28 Eaton Crouse-Hinds 782274513508
LB75M Eaton Crouse-Hinds 782274755946
LB75M CG Eaton Crouse-Hinds 00662277002424
LB75MCG Eaton Crouse-Hinds 662277002424
LB75M LH Dottie 781002815396
MLB75 Garvin Industries 785592407696
OLB-2M Killark 783936480435
LBM-75 Madison Electric 784297332012
MLB-75 Orbit Industries 00835243007390
LB-75 O-Z Gedney 783126327755
LB75 O-Z Gedney 00783126327755
LB-75M Producto Electric Corp. 785244800752
LB28 Thomas & Betts 00786210165653
LB75MTB Thomas & Betts 786210960531
LB2M Topaz 751338209503

* All prices subject to change.

Begin Live Chat