LB107SA - 4" Alu LB FM7 Conduit Body

Eaton

  • $938.91 (Each)
  • $938.91 (Each)
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
LB107SA
Manufacturer
Eaton
Manufacturer's Part Number
LB107 SA
Description
4" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274364810 / 00782274364810
Weight per unit
6.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.91 (Each)
Resources
Images
 
 
LB107SA - Large Image
 
LB107SA - Large Image
 
LB107SA - Large Image
 
LB107SA - Large Image
Attachments
 
 
LB107SA - Specification Sheet
Other Links
 
 
LB107SA - Other
 
LB107SA - Other
 
LB107SA - Other
 
LB107SA - Other
Tech Bulletins
 
 
LB107SA - Tech Bulletin
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
4 LB Form 7 Al THRD Rigid Outlet Body
Description
4" ALU LB FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 4"
extra long description
CRSH LB107 SA 4 LB FORM 7 AL THRD R
Additional Information
dimensions
12.6900 IN X 5.2500 IN X 7.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB107 SA
sub brand
Crouse-Hinds series
GTIN
00782274364810
UPC
782274364810
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
6.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB107SA.
Jump To:

Cross Referenced

These items are similar to LB107SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB107SA Eaton Crouse-Hinds 00782274364810
LB107SA Killark 00783936080093
LB107SA O-Z Gedney 00781381606622

* All prices subject to change.

Begin Live Chat