K100CM - 1" FM5 CST CVR

Eaton

  • $11.46 (Each)
  • $11.46 (Each)

  • $286.50 (Per 25)

  • $1,146.00 (Per 100)
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
K100CM
Manufacturer
Eaton
Manufacturer's Part Number
K100CM
Description
1" FM5 CST CVR
Eaton Crouse-Hinds Series Condulet Form 5 Cover, Cast Iron, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564002693 / 00784564002693
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.46 (Each)
Standard Packaging
$286.50 (Per 25)
Resources
Images
 
 
K100CM - Small Image
 
K100CM - Large Image
Attachments
 
 
K100CM - Specification Sheet
Tech Bulletins
 
 
K100CM - Tech Bulletin
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
1 Form 5 Cast Cover
Description
1" FM5 CST CVR
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
MIDWEST K100CM 1 FORM 5 CAST COVER
Long Description
Eaton Crouse-Hinds series Condulet Form 5 cover, Cast iron, 1"
Additional Information
dimensions
5.3100 IN X 1.7500 IN X 0.1900 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K100CM
GTIN
00784564002693
UPC
784564002693
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.33
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K100CM.
Jump To:

Similar Items

Similar items are close alternatives to K100CM, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 5 Cover, Cast Iron, 3/4"
  • Our Part #: K75CM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K75CM
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K75CM - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2 FORM 5 CAST COVER
  • MFR Part #: K50CM
  • GTIN: 00784564002679
  • Manufacturer: Eaton
1 1/4 AND 1 1/2 FORM 5 CAST COVER
  • MFR Part #: K125CM
  • GTIN: 00784564002709
  • Manufacturer: Eaton
2 FORM 5 CAST COVER
  • MFR Part #: K200CM
  • GTIN: 00784564002716
  • Manufacturer: Eaton
2 1/2 AND 3 FORM 5 CAST COVER
  • MFR Part #: K250CM
  • GTIN: 00784564002723
  • Manufacturer: Eaton
3 1/2 AND 4 FORM 5 CAST COVER
  • MFR Part #: K350CM
  • GTIN: 00784564002730
  • Manufacturer: Eaton
Cross Referenced

These items are similar to K100CM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K100-CM Appleton Electric 00781381470759
K100CM Eaton Crouse-Hinds 00784564002693
OL30CM Killark 00783936480305
BC-100G O-Z Gedney 00783126037852
K100M Thomas & Betts 00786210982380
K100M Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat