GUP214 - 3/4" 10 Hole Explosion Proof Junction Box

Eaton

  • $221.48 (Each)
  • $221.48 (Each)
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
GUP214
Manufacturer
Eaton
Manufacturer's Part Number
GUP214
Description
3/4" 10 Hole Explosion Proof Junction Box
Junction Box, 3/4 In Trade Size, 5 Hubs, 2-3/4 In (Top, Bottom);1-3/4 In (Side) Hub Size, 4-1/8 In Length, 2-3/4 In Width, 4-1/8 In Height, 4.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274477305 / 00782274477305
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.48 (Each)
Resources
Images
 
 
GUP214 - Small Image
 
GUP214 - Large Image
Specifications Sheets
 
 
GUP214 - Specification Sheet
Attachments
 
 
GUP214 - Specification Sheet
Tech Bulletins
 
 
GUP214 - Tech Bulletin
Other Links
 
 
GUP214 - Other
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
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number of Hubs
5
Dimensions and Weight
Hub Size
2-3/4 in (Top, Bottom);1-3/4 in (Side)
Length
4-1/8 in
Width
2-3/4 in
Height
4-1/8 in
Size
2 In, 3/4 In (Top Hub, Bottom Hub), 1 In, 3/4 In (Side Hub), 4 In, 3/4 In (Back Hub)
Depth
4.13
Descriptions
Description
3/4" 10 HOLE EXPLOSION PROOF JUNCTION BOX
extra long description
CRS-H GUP214 JUNC BOX 7 3/4" PIPE P
Special Features
Compact In Design;Supplied with a Variety of Hubs (6 Hubs and 3 Plugs or 10 Hubs and 7 Plugs);Cover Sealed with Standard "O" Ring Gasket for Raintight Enclosure
Product Type
Junction Box
Long Description
Junction Box, 3/4 in Trade Size, 5 Hubs, 2-3/4 in (Top, Bottom);1-3/4 in (Side) Hub Size, 4-1/8 in Length, 2-3/4 in Width, 4-1/8 in Height, 4.95 lb/EA
Short Description
Juction Box, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 3/4 in, Explosion Proof
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
Construction
Raintight
Additional Information
Color/Finish
Electrogalvanized Aluminum Acrylic Painted (Body);Natural (Cover)
Connection Type
Threaded
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups C, D:Class II, Division 1, Groups E, F, G;UL Standard UL886;CSA Certified C22.2 No.30
for use with
Hazardous Areas
package quantity
1 ct
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP214
GTIN
00782274477305
UPC
782274477305
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
4.95 lb/EA
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
Application
To Protect Conductors in Threaded Rigid Conduit Systems;To Connect Lengths of Conduit;To Provide Access to Conductors for Maintenance or Future System Changes;To Change Conduit Direction Where Space is Limited;Such as Gasoline Pump Installations
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUP214.
Jump To:

Cross Referenced

These items are similar to GUP214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRUJ-2P Appleton Electric 00781381445757
GUP214 Eaton Crouse-Hinds 00782274477305
GUEB7-75A O-Z Gedney n/a
GUP214WOD Eaton Crouse-Hinds n/a
APP# GRUJ2P O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat