GUAB26SA - 3/4" Alu Body&CVR

Eaton

  • $159.48 (Each)
  • $159.48 (Each)
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
GUAB26SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAB26 SA
Description
3/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, B Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100265 / 00782274100265
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.48 (Each)
Resources
Images
 
 
GUAB26SA - Small Image
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
Attachments
 
 
GUAB26SA - Specification Sheet
Tech Bulletins
 
 
GUAB26SA - Tech Bulletin
Other Links
 
 
GUAB26SA - Other
 
GUAB26SA - Other
 
GUAB26SA - Other
 
GUAB26SA - Other
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
3/4 in
Descriptions
Description
3/4" ALU BODY&CVR
Product Type
3/4 LB Al Div 1 Round Base Outlet 3 CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, B shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
extra long description
CRS-H GUAB26 SA 3/4 LB AL DIV 1 ROU
Additional Information
Cable Entry
(1) Side, (1) Down
dimensions
3.5000 IN X 2.0000 IN X 4.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAB26 SA
GTIN
00782274100265
UPC
782274100265
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAB26SA.
Jump To:

Similar Items

Similar items are close alternatives to GUAB26SA, though they may not be 100% alike.

Unilets Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Max...
  • Our Part #: GRLB75A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRLB75-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GRLB75A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
¾" Gec Outlet Body LB Type
  • Our Part #: GECLBT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GECLBT-2
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.62) ·
GECLBT2 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$60.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GUAB26SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAB-36 Adalet 00781063162255
GRLB75-A Appleton Electric 00781381443456
GUAB26-SA Eaton Crouse-Hinds 00782274100265
GECLBT-2 Killark 00783936210063
GUALB-75A O-Z Gedney 00783126056655
GALB2 Thomas & Betts 00042269453258

* All prices subject to change.

Begin Live Chat