GLL1 - 1/2" Mall Ins Ground Bushing

Eaton

  • $6.58 (Each)
  • $6.58 (Each)

  • $328.83 (Per 50)

  • $657.66 (Per 100)

Availability: In Stock Locally
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
GLL1
Manufacturer
Eaton
Manufacturer's Part Number
GLL 1
Description
1/2" Mall Ins Ground Bushing
Grounding Bushing, 1/2 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.063 In Diameter, 5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123015 / 00784564123015
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Carton
$6.58 (Each)
Standard Packaging
$328.83 (Per 50)
Resources
Attachments
 
 
GLL1 - Specification Sheet
Images
 
 
GLL1 - Large Image
 
GLL1 - Large Image
Specifications Sheets
 
 
GLL1 - Specification Sheet
Tech Bulletins
 
 
GLL1 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
0.688 in
Diameter
1.063 in
Size
1/2 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 1/2 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.063 in Diameter, 5 lb/100
Short Description
Grounding Bushing, 1/2 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
1/2" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 1 1/2 GRND BUSH 105C IN
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.0600 IN X 1.0600 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 1
Model
GLL
GTIN
00784564123015
UPC
784564123015
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
5 lb/100
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLL1.
Jump To:

Cross Referenced

These items are similar to GLL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB50BGL American Fittings 662364200030
GIB-50L-4AC Appleton Electric 781381091077
GIB-50L-4BC Appleton Electric 781381091640
BLSG-400 Appleton Electric 781381501385
GIB50L4AC Appleton Electric 00781381091077
450 Arlington 18997004505
381 Bridgeport Fittings 781747003812
GLL 1 Eaton Crouse-Hinds 00784564123015
HGLL-1 Eaton Crouse-Hinds 784564113054
HGLL1 Eaton Crouse-Hinds 00784564113054
GLL1 Eaton Crouse-Hinds 78456412301
GLL-1 Eaton Crouse-Hinds 784564123015
UGB-50 Garvin Industries 785592006295
BUIG1 Killark 783936110691
MCBGI-50 Madison Electric 784297550201
MGBLL-50 Orbit Industries 835243053922
IBC-50L-4AC O-Z Gedney 783126303056
BLG-0504 O-Z Gedney 783126042009
GBL-100 O-Z Gedney 687855350094
IBC50L4AC O-Z Gedney 00783126303056
MIGB-80M Producto Electric Corp. 785244109091
1212 Raco 50169012123
1262 Raco 00050169012628
BG-801 Thomas & Betts 785991402001
3870-TB Thomas & Betts 786210038704
3870 Thomas & Betts n/a
BG801 Thomas & Betts 00785991402001
BG 801 Thomas & Betts Conduit n/a
331M Topaz 751338133006
321M Topaz 751338130302

* All prices subject to change.

Begin Live Chat