FSC27 - 2G SW Box Feed-Thru

Eaton

  • $122.42 (Each)
  • $122.42 (Each)
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
FSC27
Manufacturer
Eaton
Manufacturer's Part Number
FSC27
Description
2G SW Box Feed-Thru
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Two-Gang, Tandem, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274411408 / 00782274411408
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.42 (Each)
Resources
Images
 
 
FSC27 - Small Image
 
FSC27 - Large Image
 
FSC27 - Large Image
 
FSC27 - Large Image
Attachments
 
 
FSC27 - Specification Sheet
Tech Bulletins
 
 
FSC27 - Tech Bulletin
Other Links
 
 
FSC27 - Other
 
FSC27 - Other
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
Natural Finished Sand Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
2G SW BOX FEED-THRU
Product Type
3/4 NPT CST Irn BX Two GNG MTG Lugs TNDM
extra long description
CRS-H FSC27 3/4 NPT CST IRN BX TWO
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Two-gang, tandem, C shape, 3/4"
Special Features
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height
Additional Information
Cable Entry
(1) Each Side
dimensions
10.8100 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FSC27
GTIN
00782274411408
UPC
782274411408
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, ANSI C33.84, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC27.
Jump To:

Similar Items

Similar items are close alternatives to FSC27, though they may not be 100% alike.

1/2 NPT CST IRN BX TWO GNG MTG LUGS TNDM
  • MFR Part #: FSC17
  • GTIN: 00782274411309
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FSC27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-2T-75 Appleton Electric 00781381344852
FSC27 Eaton Crouse-Hinds 00782274411408

* All prices subject to change.

Begin Live Chat