FD029 - Two GNG Deep Cast Device

Eaton

  • $269.38 (Each)
  • $269.38 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD029
Manufacturer
Eaton
Manufacturer's Part Number
FD029
Description
Two GNG Deep Cast Device
Eaton Crouse-Hinds Series Condulet FD Blank Device Box, Deep, Feraloy Iron Alloy, Two-Gang
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274396002 / 00782274396002
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
FD029 - Small Image
 
FD029 - Large Image
 
FD029 - Large Image
 
FD029 - Large Image
Attachments
 
 
FD029 - Specification Sheet
Tech Bulletins
 
 
FD029 - Tech Bulletin
Other Links
 
 
FD029 - Other
 
FD029 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Descriptions
Description
TWO GNG DEEP CAST DEVICE
Extra Long Description
CRS-H FD029 TWO GNG DEEP CAST DEVIC
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD blank device box, Deep, Feraloy iron alloy, Two-gang
Product Type
Two GNG Deep Cast Device BX Blank Body
Special Features
Configuration Type FD, With Mounting Lug And Ground Screw, Dimension 7 In Width X 3 In Depth X 5-1/4 In Height
Additional Information
Cable Entry
(4) Top, (4) Bottom, (1) Each Side
Dimensions
7.0000 IN X 3.0000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD029
GTIN
00782274396002
UPC
782274396002
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Blank device box
Packaging
Weight per each
7.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
Standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat