EZ10168366K - E-Z1016 M P DSS 2/0 to 4/0 GR Kit

Eaton

  • $111.53 (Each)
  • $111.53 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
EZ10168366K
Manufacturer
Eaton
Manufacturer's Part Number
E-Z1016-8366K
Description
E-Z1016 M P DSS 2/0 to 4/0 GR Kit
Eaton Crouse-Hinds Series Cam-Lok J Series E-Z1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Male, Thermoplastic Elastomer (Tpe), Single Packaged Unit, Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275868510 / 00662275868510
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.53 (Each)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
EZ10168366K - Small Image
 
EZ10168366K - Large Image
Brochures
 
 
EZ10168366K - Brochure
Attachments
 
 
EZ10168366K - Specification Sheet
Other Links
 
 
EZ10168366K - Other
 
EZ10168366K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Double Set Screw
Poles
1
Voltage Rating
600 V
Wire Size
2 To 4/0 AWG
Dimensions and Weight
Size
1.49 In Diameter X 7.14 In Length
Descriptions
Description
E-Z1016 M P DSS 2/0 TO 4/0 GR KIT
Extra Long Description
CRH E-Z1016-8366K E-Z1016 M P DSS 2
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Single packaged unit, Non-vulcanized, 600 Vac/dc
Product Type
E-Z1016 M P DSS 2/0 to 4/0 GR Kit
Special Features
NEMA 3R/4 Enclosure
Additional Information
Dimensions
7.1400 IN X 1.4900 IN X 1.4900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E-Z1016-8366K
GTIN
00662275868510
UPC
662275868510
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
4 View Store
Deer Park
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EZ10168366K.
Jump To:

Cross Referenced

These items are similar to EZ10168366K but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10168366 Eaton Crouse-Hinds 00662275131713
E-Z1016-8366K Eaton Wiring Devices 00662275868510
HBL400MGN Hubbell Wiring Device-Kellems 00783585112299
16D23G Leviton 00078477988268
16D24-G Leviton 00078477022696
CLS40MB-E Marinco n/a

* All prices subject to change.

Begin Live Chat