EYSX5SA - 1-1/2" Alu Femalem Cond Seal

Eaton

  • $217.98 (Each)
  • $217.98 (Each)
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
EYSX5SA
Manufacturer
Eaton
Manufacturer's Part Number
EYSX5 SA
Description
1-1/2" Alu Femalem Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943220 / 00782274943220
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.98 (Each)
Resources
Images
 
 
EYSX5SA - Small Image
 
EYSX5SA - Large Image
 
EYSX5SA - Large Image
 
EYSX5SA - Large Image
 
EYSX5SA - Large Image
Attachments
 
 
EYSX5SA - Specification Sheet
Tech Bulletins
 
 
EYSX5SA - Tech Bulletin
Other Links
 
 
EYSX5SA - Other
 
EYSX5SA - Other
 
EYSX5SA - Other
 
EYSX5SA - Other
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
1 1/2 Al Fem Ver/Hor Expand Fill Seal FT
Description
1-1/2" ALU FEMALEM COND SEAL
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 1-1/2"
extra long description
CRS-H EYSX5 SA 1 1/2 AL FEM VER/HOR
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX5 SA
GTIN
00782274943220
UPC
782274943220
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX5SA.
Jump To:

Cross Referenced

These items are similar to EYSX5SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XYC104S Adalet 00781063183779
XYB104 Adalet 78106318335
EYSEF150AL Appleton Electric 00781381809849
EYSEF150 Appleton Electric 00781381694322
EYSX5 SA Eaton Crouse-Hinds 00782274943220
EYSX51 Eaton Crouse-Hinds 00782274943145
ENY40-5 Killark 00783936110608
ENY405 Killark 78393611060
ENY405M Killark 78393611623
ENY40-5M Killark 00783936116235
EYAX150 O-Z Gedney 00783126113983

* All prices subject to change.

Begin Live Chat