EYS86 - 3" Female/Male Cond Seal

Eaton

  • $293.91 (Each)
  • $293.91 (Each)

In-Stock: 131 available at other locations ( find a store with stock)
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
EYS86
Manufacturer
Eaton
Manufacturer's Part Number
EYS86
Description
3" Female/Male Cond Seal
Conduit Seal Body, 3 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 56 Cu.In (Vertical);64-1/2 Cu.In (Horizontal) Capacity, 1 Hub, 3 In Hub Size, Horizontal Mount/Vertical Mount, 13.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379807 / 00782274379807
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.91 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
131
Resources
Attachments
 
 
EYS86 - Specification Sheet
Other Links
 
 
EYS86 - Other
 
EYS86 - Other
 
EYS86 - Other
 
EYS86 - Other
Images
 
 
EYS86 - Small Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
 
EYS86 - Large Image
Tech Bulletins
 
 
EYS86 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male Threaded, Female Threaded
Number Of Hubs
1
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
3 in
Descriptions
Description
3" FEMALE/MALE COND SEAL
Extra Long Description
CRH EYS86 3 NPT MALE/FEM CST IRON V
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Long Description
Conduit Seal Body, 3 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 56 cu.in (Vertical);64-1/2 cu.in (Horizontal) Capacity, 1 Hub, 3 in Hub Size, Horizontal Mount/Vertical Mount, 13.25 lb/EA
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 3 in, Electrogalvanized with Aluminum Acrylic Painted
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Additional Information
Body Type
Conduit Seal
Connection Type
Male x Female
Dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
For Use With
Conduit System
Made In USA
yes
Mounting Type
Horizontal Mount/Vertical Mount
Package Quantity
1 ct
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS86
GTIN
00782274379807
UPC
782274379807
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
3 in
Packaging
Weight
13.25 lb/EA
Weight per each
13.25
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location
Capacity
56 cu.in (Vertical);64-1/2 cu.in (Horizontal)
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EYS86.
Jump To:

Similar Items

Similar items are close alternatives to EYS86, though they may not be 100% alike.

Cross Referenced

These items are similar to EYS86 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS86 Appleton Electric 00781381621236
EYS816 Eaton Crouse-Hinds 00782274365022
EYS86 Eaton Crouse-Hinds 00782274379807
EYAM-300 O-Z Gedney 00783126139075
EYS81TB Thomas & Betts 00786210248134

* All prices subject to change.

Begin Live Chat