EYS7 - 2-1/2" Female/Male Cond Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYS7
Manufacturer
Eaton
Manufacturer's Part Number
EYS7
Description
2-1/2" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378008 / 00782274378008
Weight per unit
8.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EYS7 - Small Image
 
EYS7 - Large Image
 
EYS7 - Large Image
 
EYS7 - Large Image
 
EYS7 - Large Image
Attachments
 
 
EYS7 - Specification Sheet
Tech Bulletins
 
 
EYS7 - Tech Bulletin
Other Links
 
 
EYS7 - Other
 
EYS7 - Other
 
EYS7 - Other
 
EYS7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS7 2 1/2 NPT FEM CST IRON V
Description
2-1/2" FEMALE/MALE COND SEAL
Product Type
2 1/2 NPT Fem CST Iron Vert/Horz Seal FT
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 2-1/2"
Special Features
Vertical/Horizontal
Additional Information
dimensions
7.5000 IN X 3.5000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS7
GTIN
00782274378008
UPC
782274378008
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
8.25
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS7.
Jump To:

Similar Items

Similar items are close alternatives to EYS7, though they may not be 100% alike.

Conduit Seal Body, 2-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS76
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,425.40) ·
EYS76 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$242.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS7 Appleton Electric 00781381621076
EYF-250 Appleton Electric 00781381135245
EYS7 Eaton Crouse-Hinds 00782274378008
EYS71 Eaton Crouse-Hinds 00782274364964
EYA-250 O-Z Gedney 00783126138122
EYS71 Thomas & Betts 782274364964
EVHF-7 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat