EYS51 - 1-1/2" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $213.01 (Each)
  • $213.01 (Each)

  • $426.02 (Per 2)

In-Stock: 18 available at other locations ( find a store with stock)
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
EYS51
Manufacturer
Eaton
Manufacturer's Part Number
EYS51
Description
1-1/2" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379302 / 00782274379302
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.01 (Each)
Carton
$426.02 (Per 2)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
0
All Stores
18
Resources
Attachments
 
 
EYS51 - Specification Sheet
Images
 
 
EYS51 - Small Image
 
EYS51 - Large Image
 
EYS51 - Large Image
 
EYS51 - Large Image
 
EYS51 - Large Image
Other Links
 
 
EYS51 - Other
 
EYS51 - Other
 
EYS51 - Other
 
EYS51 - Other
Tech Bulletins
 
 
EYS51 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1-1/2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Extra Long Description
CRH EYS51 1 1/2 NPT FEM CST IRON VE
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/2"
Product Type
1 1/2 NPT Fem CST Iron Vert/Horz Seal FT
Special Features
Horizontal/Vertical Position
Additional Information
Dimensions
2.4400 IN X 2.4400 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS51
GTIN
00782274379302
UPC
782274379302
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
3.53
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
5 View Store
Mobile
2 View Store

M-Z

Location Stock Available
New Orleans
3 View Store
These alternate items can be purchased instead of EYS51.
Jump To:

Similar Items

Similar items are close alternatives to EYS51, though they may not be 100% alike.

Cross Referenced

These items are similar to EYS51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS5 Appleton Electric 00781381621045
EYS51 Eaton Crouse-Hinds 00782274379302
ENY-5M Killark 00783936111353
EYS51 Thomas & Betts Conduit n/a
EYF150 Appleton Electric 00781381135191
EYS5 Eaton Crouse-Hinds 00782274377803
EYA-150 O-Z Gedney 00783126138085
EYA150 O-Z Gedney n/a
EYS51 Thomas & Betts 782274379302

* All prices subject to change.

Begin Live Chat