EYS106 - 4" Female/Male Conds

Eaton

  • $1163.17 (Each)
  • $1,163.17 (Each)
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
EYS106
Manufacturer
Eaton
Manufacturer's Part Number
EYS106
Description
4" Female/Male Conds
Conduit Seal Body, 4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 95 Cu.In (Vertical);110 Cu.In (Horizontal) Capacity, 1 Hub, 4 In Hub Size, Horizontal Mount/Vertical Mount, 20.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380001 / 00782274380001
Weight per unit
20.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,163.17 (Each)
Resources
Attachments
 
 
EYS106 - Specification Sheet
Other Links
 
 
EYS106 - Other
 
EYS106 - Other
 
EYS106 - Other
 
EYS106 - Other
Images
 
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Large Image
 
EYS106 - Small Image
 
EYS106 - Large Image
Specifications Sheets
 
 
EYS106 - Specification Sheet
Tech Bulletins
 
 
EYS106 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
4 in
Descriptions
Description
4" FEMALE/MALE CONDS
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 4 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 95 cu.in (Vertical);110 cu.in (Horizontal) Capacity, 1 Hub, 4 in Hub Size, Horizontal Mount/Vertical Mount, 20.95 lb/EA
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Short Description
Conduit Seal Body, 4 in, Electrogalvanized with Aluminum Acrylic Painted
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
CRS-H EYS106 4 NPT MALE/ FEM CST IR
Additional Information
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
package quantity
1 ct
Made in USA
yes
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYS106
GTIN
00782274380001
UPC
782274380001
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
4 in
Packaging
Weight
20.95 lb/EA
Weight per each
20.95
Carton
1
Uses, Certifications, and Standards
Capacity
95 cu.in (Vertical);110 cu.in (Horizontal)
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS106.
Jump To:

Cross Referenced

These items are similar to EYS106 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS106 Appleton Electric 00781381621267
EYM400 Appleton Electric 00781381135573
EYS106 Eaton Crouse-Hinds 00782274380001
EYS1016 Eaton Crouse-Hinds 00782274365046
EYAM-400 O-Z Gedney 00783126139082
EYS101TB Thomas & Betts 00786210248189

* All prices subject to change.

Begin Live Chat