EYD6SA - 2" NPT Thru Female Alu Drain

Eaton

  • $372.56 (Each)
  • $372.56 (Each)
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
EYD6SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD6 SA
Description
2" NPT Thru Female Alu Drain
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274275666 / 00782274275666
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.56 (Each)
Resources
Tech Bulletins
 
 
EYD6SA - Tech Bulletin
Other Links
 
 
EYD6SA - Other
 
EYD6SA - Other
 
EYD6SA - Other
Attachments
 
 
EYD6SA - Specification Sheet
Images
 
 
EYD6SA - Large Image
 
EYD6SA - Large Image
 
EYD6SA - Large Image
 
EYD6SA - Small Image
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
2 NPT Thru Female Al Drain Seal
extra long description
CRS-H EYD6 SA 2 NPT THRU FEMALE AL
Description
2" NPT THRU FEMALE ALU DRAIN
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 2"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Manufacturers Part Number
EYD6 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274275666
UPC
782274275666
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD6SA.
Jump To:

Cross Referenced

These items are similar to EYD6SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD6 SA Eaton Crouse-Hinds 00782274275666
EYD-6 Killark 00783936110769
EYDM-200AL Appleton Electric 00781381619882
EYD66-SA Eaton Crouse-Hinds 00782274376516

* All prices subject to change.

Begin Live Chat