EVLL13LCA31UNV1 - Hbay Led CL I Div 1 13500 Lume_

Eaton Crouse-Hinds Series

  • $10002.56 (Each)
  • $10,002.56 (Each)
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
EVLL13LCA31UNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVLL13LCA31/UNV1
Description
Hbay Led CL I Div 1 13500 Lume_
00662276318489|0662276|662276318489|66227631848|31848|EVLL13LCA31/UNV1|Led CL I Div 1 13500 Lumens Cool Pend|Crouse EVLL13LCA31/UNV1|Crouse Hinds EVLL13LCA31/UNV1|Crouse-Hinds Company EVLL13LCA31/UNV1|Crousehinds EVLL13LCA31/UNV1|Crouse-Hinds EVLL13LCA31/UNV1|Eaton Crouse-Hinds EVLL13LCA31/UNV1|Eaton EVLL13LCA31/UNV1|Eeton Crouse-Hinds EVLL13LCA31/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276318489 / 00662276318489
Weight per unit
63.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,002.56 (Each)
Resources
Images
 
 
EVLL13LCA31UNV1 - Large Image
 
EVLL13LCA31UNV1 - Small Image
 
EVLL13LCA31UNV1 - Large Image
Brochures
 
 
EVLL13LCA31UNV1 - Brochure
Attachments
 
 
EVLL13LCA31UNV1 - Specification Sheet
Other Links
 
 
EVLL13LCA31UNV1 - Other
 
EVLL13LCA31UNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC; 108-250 VDC
Wattage
149
amperage rating
Eaton Crouse-Hinds
Lamp Type
LED
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Product Type
Led CL I Div 1 13500 Lumens Cool Pend
Description
HBAY LED CL I DIV 1 13500 LUME_
Features
The Class I, Division 1 Hazard-Gard EVLL LED light fixture from Eaton's Crouse-Hinds Division provides the same durability and reliability of a traditional HID fixture, coupled with the low cost of ownership and energy efficiency of Eaton's LED technology. High performance LEDs and a solid state electronic driver provide light where you need it, at a fraction of the operating costs of HID lighting technologies. These light fixtures are designed for explosionproof areas with mounting heights of up to 30 f
extra long description
CRS-H EVLL13LCA31/UNV1 LED CL I DIV
Long Description
00662276318489|0662276|662276318489|66227631848|31848|EVLL13LCA31/UNV1|LED CL I DIV 1 13500 LUMENS COOL PEND|Crouse EVLL13LCA31/UNV1|Crouse Hinds EVLL13LCA31/UNV1|CROUSE-HINDS COMPANY EVLL13LCA31/UNV1|CrouseHinds EVLL13LCA31/UNV1|CROUSE-HINDS EVLL13LCA31/UNV1|Eaton Crouse-Hinds EVLL13LCA31/UNV1|Eaton EVLL13LCA31/UNV1|Eeton Crouse-Hinds EVLL13LCA31/UNV1
Additional Information
dimensions
16.3200 IN X 16.3200 IN X 15.4200 IN
average life
60,000 HOURS
Cord Type
Eaton Crouse-Hinds
lumens
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Manufacturers Part Number
EVLL13LCA31/UNV1
Brand
EATON CROUSE-HINDS SERIES
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276318489
UPC
662276318489
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
63.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat