EL59 - 1-1/2" 90D Female Cond Elbow

Eaton

  • $103.64 (Each)
  • $103.64 (Each)

  • $207.28 (Per 2)
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
EL59
Manufacturer
Eaton
Manufacturer's Part Number
EL59
Description
1-1/2" 90D Female Cond Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307602 / 00782274307602
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.64 (Each)
Standard Packaging
$207.28 (Per 2)
Resources
Tech Bulletins
 
 
EL59 - Tech Bulletin
Attachments
 
 
EL59 - Specification Sheet
Images
 
 
EL59 - Small Image
 
EL59 - Large Image
 
EL59 - Large Image
 
EL59 - Large Image
Other Links
 
 
EL59 - Other
 
EL59 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Product Type
1-1/2 NPT Iron 90 Deg Female Div 1 Elbow
Description
1-1/2" 90D FEMALE COND ELBOW
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 90°, 1-1/2"
extra long description
CRS-H EL59 1-1/2 NPT IRON 90 DEG FE
Additional Information
dimensions
5.2200 IN X 2.4400 IN X 5.2200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EL59
GTIN
00782274307602
UPC
782274307602
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
2.85
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL59.
Jump To:

Cross Referenced

These items are similar to EL59 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EL59 Eaton Crouse-Hinds 00782274307602
EL-9150 O-Z Gedney 00783126123043
EL59 Thomas & Betts 782274307602
EL59 Thomas & Betts Conduit n/a
OZG# EL9150 Appleton Electric n/a

* All prices subject to change.

Begin Live Chat