EDSC371 - 1G Through Feed Encl

Eaton

  • $175.59 (Each)
  • $175.59 (Each)

In-Stock: 1 available locally (Tulsa, OK) ( change location)
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
EDSC371
Manufacturer
Eaton
Manufacturer's Part Number
EDSC371
Description
1G Through Feed Encl
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.65 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871189 / 00782274871189
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.59 (Each)
Stock Availability
Tulsa
1 (Check another store)
All Stores
66
Resources
Images
 
 
EDSC371 - Small Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
Attachments
 
 
EDSC371 - Specification Sheet
Tech Bulletins
 
 
EDSC371 - Tech Bulletin
Other Links
 
 
EDSC371 - Other
 
EDSC371 - Other
 
EDSC371 - Other
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
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Hub Size
1 in
Overall Length
3-1/2 in
Size
1 in
Descriptions
Product Type
Backbox
Description
1G THROUGH FEED ENCL
Long Description
Backbox, Feraloy Enclosure Material, 1 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5.65 lb
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Construction
Deep
Special Features
Flexstation(TM) Sub Brand
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDSC371 EDS/EDSC SNG GANG IRO
Additional Information
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
dimensions
3.5000 IN X 3.0600 IN X 6.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC371
series
EDS
GTIN
00782274871189
UPC
782274871189
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight
5.65 lb
Weight per each
5.65
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:
These alternate items can be purchased instead of EDSC371.
Jump To:

Cross Referenced

These items are similar to EDSC371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC371 Appleton Electric 00781381698160
EFDC110-NL-Q Appleton Electric 00781381106115
EDSC371 Eaton Crouse-Hinds 00782274871189
EFSC371 Eaton Crouse-Hinds 00782274027753
FXB-6 Killark 00783936200354
NEDSC371 O-Z Gedney 00783126053388

* All prices subject to change.

Begin Live Chat