EDSC21273 - 3-Pos 2-CKT Sel Switch

Eaton

  • $736.46 (Each)
  • $736.46 (Each)

In-Stock: 86 available at other locations ( find a store with stock)
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
EDSC21273
Manufacturer
Eaton
Manufacturer's Part Number
EDSC21273
Description
3-Pos 2-CKT Sel Switch
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, Three-Position, Two-Circuit, 2, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274766621 / 00782274766621
Weight per unit
8.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$736.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Tech Bulletins
 
 
EDSC21273 - Tech Bulletin
Other Links
 
 
EDSC21273 - Other
 
EDSC21273 - Other
 
EDSC21273 - Other
Attachments
 
 
EDSC21273 - Specification Sheet
Images
 
 
EDSC21273 - Small Image
 
EDSC21273 - Large Image
 
EDSC21273 - Large Image
 
EDSC21273 - Large Image
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
FERALOY IRON ALLOY
Voltage Rating
600 VAC
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/16 In Height
Descriptions
Description
3-POS 2-CKT SEL SWITCH
Extra Long Description
CRH EDSC21273 EDS FS SELECTOR SWITC
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, Three-position, two-circuit, 2, 1, Single-gang, 3, Through feed, 3/4", 600 Vac
Product Type
Eds FS Selector Switches
Special Features
Single Gang, (3) Position (2) Circuit, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
Assembly/Kit
Yes
Dimensions
6.7200 IN X 3.5000 IN X 5.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC21273
GTIN
00782274766621
UPC
782274766621
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch control station
Packaging
Weight per each
8.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
Standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EDSC21273.
Jump To:

Cross Referenced

These items are similar to EDSC21273 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC21273 Appleton Electric 00781381698658
EFDCB175-102 Appleton Electric 00781381700917
EDSC21273 Eaton Crouse-Hinds 00782274766621
NEDSC21273 O-Z Gedney 00783126069129

* All prices subject to change.

Begin Live Chat