E10168391 - #2/0-4-0 GRN DBL Set Screw FML Plug

Eaton

  • $101.37 (Each)
  • $101.37 (Each)

  • $1,013.70 (Per 10)

Available from manufacturer.
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
E10168391
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8391
Description
#2/0-4-0 GRN DBL Set Screw FML Plug
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Green, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131911 / 00662275131911
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.37 (Each)
Standard Packaging
$1,013.70 (Per 10)
Stock Availability
Mesa
0
Phoenix
0
All Stores
0
Resources
Brochures
 
 
E10168391 - Brochure
Other Links
 
 
E10168391 - Other
 
E10168391 - Other
 
E10168391 - Other
 
E10168391 - Other
Attachments
 
 
E10168391 - Specification Sheet
Images
 
 
E10168391 - Small Image
 
E10168391 - Large Image
 
E10168391 - Large Image
 
E10168391 - Large Image
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
#2/0-4-0 GRN DBL SET SCREW FML PLUG
Extra Long Description
CRH E1016-8391 E1016 F P NV DSS 2/0
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Green, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E1016 F P NV DSS 2/0 to 4/0 GR
Additional Information
Dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E1016-8391
GTIN
00662275131911
UPC
662275131911
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E10168391.
Jump To:

Cross Referenced

These items are similar to E10168391 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016-8391 Eaton 00662275131911
16D32-UG Leviton 00078477720080

* All prices subject to change.

Begin Live Chat